Antifatigue Mat, 75 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 479R3675BL

  • Zoro # G2231988


product price:  $1,792.44
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Thickness
9/16"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479R3675BL
Zoro #
G2231988
UPC #
662641701762
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Antifatigue
Yes
Oil Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Welding Safe
No
Weight
292.5 lb
Backing Material
Closed Cell PVC Foam
Washdown Safe
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Single Material Construction
No
Series
479 Cushion Trax(R)
Durometer Rating
80
NFSI High Traction Certified
Yes
X-Ray Detectable
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Surface Texture
Raised Pattern
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Anti-Slip Backing
Yes
Metal Detectable
No
Reversible
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Number of Border Stripes
0
Number of Beveled Edges
4
Surface Design
Diamond Plate
Autoclavable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.