Zoro Homepage

Antifatigue Mat, 75 ft. L x 4 ft. W, 1/2 in Thickness, Black

  • Mfr # 480R4875BL-RS

  • Zoro # G2128771


product price: $2,786.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
Length
75 ft.
Width
4 ft.
Thickness
1/2 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480R4875BL-RS
Zoro #
G2128771
UPC #
662641704275
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
1/2 in
Mat Width
4 ft
Mat Thickness
1/2 in

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Antifatigue
Yes
Mat Color
Black
Backing Material
Rubber

Description

Antifatigue Runner, Width 4 ft., Thickness 1/2 in, Length 75 ft., Mat Product Type Antifatigue Runner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.