Antifatigue Mat, 75 ft. L x 4 ft. W, 3/4" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 975R4875BY

  • Zoro # G2129471


product price: $1,713.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Width
4 ft.
Thickness
3/4"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975R4875BY
Zoro #
G2129471
UPC #
662641825796
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/4"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Oil Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Weight
420 lb
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Critical Radiant Flux Class Rating
Class 1
Reversible
No
Single Material Construction
No
Surface Design
Diamond Plate
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Number of Border Stripes
1
NFSI High Traction Certified
Yes
Number of Beveled Edges
4
Anti-Slip Backing
Yes
Autoclavable
No
Metal Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
USDA Certified
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Washdown Safe
No
Border Color
Yellow
NSF/ANSI 52
No
Thermally Insulating
Yes
Series
975 Cushion Trax(R) Ultra(TM)
Durometer Rating
80
Other Standards
ASTM C1028-96, ASTM D3574 Test H, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 975 Cushion Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.