Antifatigue Mat, 75 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 36VL08

  • Zoro # G9795527


product price:  $2,149.50
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VL08
Zoro #
G9795527
UPC #
662641818927
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Brake Fluid Resistant
No
Weight
425 lb
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antimicrobial
No
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Surface Texture
Raised Pattern
Single Material Construction
No
Border Color
Yellow
Number of Beveled Edges
4
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Other Standards
ASTM D2859, CPSC FF 1-70
DOC FF1-70 Rating
Yes
Durometer Rating
80
Surface Design
Diamond Plate
Metal Detectable
No
Number of Border Stripes
1
Anti-Slip Backing
No
USDA Certified
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Washdown Safe
No
NFSI High Traction Certified
No
X-Ray Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Autoclavable
No
NSF/ANSI 52
No
Reversible
No
Series
509 Diamond-Tuff(TM)

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.