Zoro Homepage

Antifatigue Mat, 8 ft. L x 3 ft. W, 1/2" Thickness, Rubber, Pebble, Black

  • Mfr # 480S0038BL

  • Zoro # G7340037


product price: $366.08
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8 ft.
Width
3 ft.
Thickness
1/2"
Material
Rubber Surface With Dense Closed PVC Foam Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480S0038BL
Zoro #
G7340037
UPC #
662641898585
Country of Origin
United States

Dimensions

Length
8 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 8 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber Surface With Dense Closed PVC Foam Base
Surface Material
Rubber
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-91A
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
32 lb
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Welding Safe
Yes
X-Ray Detectable
No
Single Material Construction
No
Durometer Rating
65
Anti-Slip Backing
Yes
Thermally Insulating
Yes
NFSI High Traction Certified
Yes
Surface Texture
Raised Pattern
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Series
480 Pebble Trax(R)
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
Washdown Safe
No
NSF/ANSI 52
No
Number of Beveled Edges
4
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.272 in.@ 40 %/sq. in. 0.382 in.
Surface Design
Pebble
Autoclavable
No
USDA Certified
No
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 480 Pebble Trax(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.