Antifatigue Mat, 8 ft L x 3 ft W, 9/16 in Thickness, Diamond Plate, Black with Yellow Border
Mfr # 509S0038YB
Zoro # G7340019
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Color
Black with Yellow Border
Length
8 ft
Width
3 ft
Thickness
9/16 in
Mat Surface Pattern
Diamond Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509S0038YB
Zoro #
G7340019
UPC #
662641898868
Country of Origin
United States
Dimensions
Length
8 ft
Width
3 ft
Thickness
9/16 in
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D-2859, ASTM D 1004-94a-03, ASTM D3884-01
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Weight
32 lb
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Description
Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.