Antifatigue Mat, 9 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 519S0029YB

  • Zoro # G7350178


product price: $192.73
/ea
Free Shipping & Returns

Key Features

Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519S0029YB
Zoro #
G7350178
UPC #
662641895492
Country of Origin
United States

Dimensions

Length
9 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 9 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
36 lb
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
Welding Safe
No
Washdown Safe
No
Metal Detectable
No
Surface Texture
Raised Pattern
Border Color
Yellow
Number of Border Stripes
1
Surface Design
Diamond Plate
Critical Radiant Flux Class Rating
Class 1
Series
519 Diamond Poly Max
Backing Characteristics
Insulation, Wear-Resistant
NSF/ANSI 52
No
NFSI High Traction Certified
No
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
USDA Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Single Material Construction
No
Autoclavable
No
Number of Beveled Edges
4
Thermally Insulating
Yes
Reversible
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.