Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 96" L x 3 ft. W, 1" Thickness, PVC, Diamond, Black

  • Mfr # 621S3696BL

  • Zoro # G5616326


product price: $347.76
/ea
Free Shipping & Returns

Key Features

Length
96"
Thickness
1"
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S3696BL
Zoro #
G5616326
UPC #
662641852235
Country of Origin
United States

Dimensions

Length
96"
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 8 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Brake Fluid Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Antimicrobial
No
Welding Safe
No
Backing Material
PVC
Anti-Slip Surface
Yes
Single Material Construction
Yes
Number of Beveled Edges
4
Surface Texture
Raised Pattern
X-Ray Detectable
No
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Autoclavable
No
USDA Certified
No
Reversible
No
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Washdown Safe
No
DOC FF1-70 Rating
Yes
Thermally Insulating
No
Series
621 Diamond Flex-Lok(TM) Solid
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
NSF/ANSI 52
No
Anti-Slip Backing
Yes
Durometer Rating
85
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
NFSI High Traction Certified
No
Surface Design
Diamond Plate
Number of Border Stripes
0

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.