Zoro Homepage

Antifatigue Mat, 96" L x 30" W, 1" Thickness, PVC, Diamond, Black

  • Mfr # 621S3096BL

  • Zoro # G6064597


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
96"
Thickness
1"
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S3096BL
Zoro #
G6064597
UPC #
662641843165
Country of Origin
United States

Dimensions

Length
96"
Width
30"
Thickness
1"
Width and Length
30 in x 8 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Green Environmental Attribute
100% Post-Consumer Recycled Content
Weight
46 lb
Anti-Slip Surface
Yes
Backing Material
PVC
Welding Safe
No
Number of Border Stripes
0
Number of Beveled Edges
4
Surface Texture
Raised Pattern
NFSI High Traction Certified
No
Series
621 Diamond Flex-Lok(TM) Solid
Critical Radiant Flux Class Rating
Class 1
Anti-Slip Backing
Yes
Autoclavable
No
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Thermally Insulating
No
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Durometer Rating
85
Metal Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
X-Ray Detectable
No
Surface Design
Diamond Plate
Washdown Safe
No
Reversible
No
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
NSF/ANSI 52
No
USDA Certified
No
DOC FF1-70 Rating
Yes
Single Material Construction
Yes

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.