Antifatigue Mat, 96" L x 30" W, 1" Thickness, PVC, Diamond, Black/Yellow

  • Mfr # 621S3096BY

  • Zoro # G6114437


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
96"
Thickness
1"
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S3096BY
Zoro #
G6114437
UPC #
662641843110
Country of Origin
United States

Dimensions

Length
96"
Width
30"
Thickness
1"
Width and Length
30 in x 8 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antifatigue
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Backing Material
PVC
Weight
46 lb
Welding Safe
No
Anti-Slip Surface
Yes
Autoclavable
No
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
USDA Certified
No
Thermally Insulating
No
Surface Design
Diamond Plate
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
1
Series
621 Diamond Flex-Lok(TM) Solid
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Durometer Rating
85
Reversible
No
Anti-Slip Backing
Yes
Single Material Construction
Yes
Number of Beveled Edges
4
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
Washdown Safe
No
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Border Color
Yellow
NFSI High Traction Certified
No
Metal Detectable
No
Surface Texture
Raised Pattern

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.