Antifatigue Mat, 2 ft. 7" L x 2 ft. 4" W, 1/2" Thickness, Rubber, Diamond Plate, Black

  • Mfr # 545S2831BL

  • Zoro # G2684814


product price: $52.00
/ea

Key Features

Color
Black
Length
2 ft. 7"
Thickness
1/2"
Material
Rubber
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545S2831BL
Zoro #
G2684814
UPC #
662641646889
Country of Origin
Thailand

Dimensions

Length
2 ft. 7"
Width
2 ft. 4"
Thickness
1/2"
Width and Length
28 in x 31 in

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Mat Shape
Rectangle
Oil Resistant
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Weight
10.85 lb
Anti-Slip Surface
Yes
Welding Safe
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Number of Border Stripes
0
Anti-Slip Backing
Yes
USDA Certified
No
Number of Beveled Edges
4
Thermally Insulating
Yes
X-Ray Detectable
No
Backing Characteristics
Insulation, Tear-Resistant, Waffle Grid Bottom, Wear-Resistant
Autoclavable
No
Reversible
No
Series
545 Diamond Top Interlock(TM)
NSF/ANSI 52
No
Single Material Construction
Yes
NFSI High Traction Certified
No
Compression Deflection
@ 25 %/sq. in. 17.5 in.@ 50 %/sq. in. 56.10 in.
DOC FF1-70 Rating
Yes
Metal Detectable
No
Surface Design
Diamond Plate
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1
Other Standards
ASTM C1028-96, ASTM E648-94A
Washdown Safe
No
Backing Material
Rubber

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 28 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 545 Diamond Top Interlock(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.