This item is Discontinued.

Notrax Antifatigue Mat, 3 ft L x 1 in Thick 990

Antifatigue Mat, 3 ft L x 1 in Thick (Discontinued)

  • Mfr # 990
  • Zoro # G5560107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990
Zoro #
G5560107
UPC #
662641829640
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96, D3884-01, D903-98, D1004, D2240, D2859, CPSC FF 1-80
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Weight
7 lb
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Backing Material
Closed Cell PVC Foam
Single Material Construction
No
Other Standards
ASTM C1028-96, CPSC FF 1-80, D1004, D2240, D2859, D3884-01, D903-98
Series
990 Dura Trax(R) Grande(TM)
Mat Material
Rubber Laminate
Mat Hardness
TBD

Description

Antifatigue Mat, Width 2 ft, Series 990 Dura Trax(R) Grande(TM), Thickness 1 in, Surface Material Nitrile Rubber, Mat Shape Rectangle, Length 3 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.