Antifatigue Mat, 3 ft. L x 3 ft. W, 3/4" Thickness, Rubber, Bubble, Black
Mfr # 557S0033BL
Zoro # G3938584
product price: $67.49
/eaKey Features
Color
Black
Length
3 ft.
Width
3 ft.
Thickness
3/4"
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557S0033BL
Zoro #
G3938584
UPC #
662641839854
Country of Origin
Thailand
Dimensions
Length
3 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 3 ft
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 557 CUSHION-EASE(R) ERGO(TM), Surface Design Bubble, Number of Interlocking Sides 4, Reversible No, Resistance Properties Grease-Resistant, Slip-Resistant, Wear-Resistant, Number of Border Stripes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.