Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Bubble, Black

  • Mfr # 417S0035BL

  • Zoro # G4894495


product price: $91.80
/ea
Free Shipping & Returns

Key Features

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Material
PVC
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417S0035BL
Zoro #
G4894495
UPC #
662641740754
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Weight
12.45 lb
Welding Safe
No
Series
417 Bubble Sof-Tred(TM) with Dyna-Shield(R)
Metal Detectable
No
Single Material Construction
Yes
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Anti-Slip Backing
Yes
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Autoclavable
No
USDA Certified
No
Surface Design
Bubble
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
Number of Beveled Edges
4
Reversible
No
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Washdown Safe
No
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D3884-01, ASTM D412
Durometer Rating
15
NSF/ANSI 52
No
NFSI High Traction Certified
No
Number of Border Stripes
0
Critical Radiant Flux Class Rating
Class 1

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.