Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 6 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 415S0036BL

  • Zoro # G7495451


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Thickness
3/8"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S0036BL
Zoro #
G7495451
UPC #
662641639546
Country of Origin
United States

Dimensions

Length
6 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Backing Material
Closed Cell Vinyl Foam
Anti-Slip Surface
Yes
Weight
11.88 lb
Welding Safe
No
Antimicrobial
No
Thermally Insulating
Yes
NFSI High Traction Certified
No
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
Surface Texture
Raised Pattern
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Single Material Construction
Yes
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
X-Ray Detectable
No
Number of Border Stripes
0
Metal Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Anti-Slip Backing
Yes
USDA Certified
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Washdown Safe
No
Durometer Rating
15
Surface Design
Pebble
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Reversible
No
Number of Beveled Edges
4
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.