This item is Discontinued.

Notrax Antifatigue Mat, 6 ft. 4" L x 3/4 in Thick 656S4076YB

Antifatigue Mat, 6 ft. 4" L x 3/4 in Thick (Discontinued)

  • Mfr # 656S4076YB
  • Zoro # G4897557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656S4076YB
Zoro #
G4897557
UPC #
662641808737
Country of Origin
United States

Dimensions

Length
6 ft 4 in
Width
3 ft 4 in
Thickness
3/4 in

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Pebble
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antimicrobial
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
Yes
Backing Material
Rubber

Description

Antifatigue Mat, Width 3 ft 4 in, Thickness 3/4 in, Mat Shape Rectangle, Length 6 ft 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.