This item is Discontinued.

Notrax Antifatigue Runner, 10 ft. L x 7/8" Thick 922H4210BL

Antifatigue Runner, 10 ft. L x 7/8" Thick (Discontinued)

  • Mfr # 922H4210BL
  • Zoro # G5832032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922H4210BL
Zoro #
G5832032
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10 ft
Width
3 ft 6 in
Thickness
7/8 in

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Raised Diamond
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D2240-02, ASTm E648-94A
Oil Resistant
Yes
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Green Environmental Attribute
100% Post-Consumer Recycled Content
Mat Shape
Rectangle

Description

Antifatigue Runner, Width 3 ft 6 in, Thickness 7/8 in, Mat Shape Rectangle, Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.