Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Antifatigue Mat 3 ft. W x 3 ft. L 656S0033BL

Interlocking Antifatigue Mat 3 ft. W x 3 ft. L (Discontinued)

  • Mfr # 656S0033BL
  • Zoro # G2080495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656S0033BL
Zoro #
G2080495
UPC #
662641780248
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Width
3 ft.
Mat Length
3 ft
Mat Width
3 ft
Length
3 ft.
Mat Thickness
3/4 in

Details

Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Nitrile
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Mat Electrical Resistance
Electrical Properties Not Tested
Edges
Straight
Oil Resistant
Yes
Mat Shape
Square
Mat Color
Black
Antimicrobial
No
Matting Series Compatibility
Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
Antifatigue
Yes
Matting Series Compatability
Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
Fire Resistant/Fire Retardant
Fire Retardant
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Flame Resistant/Fire Retardant
Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.