Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Antifatigue Mat 3 ft. W x 3 ft. L 661S0033BL

Interlocking Antifatigue Mat 3 ft. W x 3 ft. L (Discontinued)

  • Mfr # 661S0033BL
  • Zoro # G8482591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661S0033BL
Zoro #
G8482591
UPC #
662641780279
Country of Origin
United States

Dimensions

Thickness
3/4"
Width
3 ft.
Mat Width
3 ft
Mat Thickness
3/4 in
Mat Length
3 ft
Length
3 ft.

Details

Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Nitrile
Standards
ASTM E648-03, NFPA 253, FTM STD. 372, ASTM F-150, NFPA 99, ANSI EST S7.1
Brake Fluid Resistant
No
Mat Shape
Square
Oil Resistant
No
Antifatigue
Yes
Mat Color
Black
Edges
Straight
Mat Electrical Resistance
Anti-Static
Matting Series Compatability
Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Section
Corner Edge
Matting Series Compatibility
Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.