Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Antifatigue Mat 3 ft. W x 3 ft. L 856S0033BL

Interlocking Antifatigue Mat 3 ft. W x 3 ft. L (Discontinued)

  • Mfr # 856S0033BL
  • Zoro # G2923277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856S0033BL
Zoro #
G2923277
UPC #
662641769151
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Width
3 ft.
Mat Thickness
3/4 in
Mat Width
3 ft
Mat Length
3 ft
Length
3 ft.

Details

Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Nitrile
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Matting Series Compatibility
Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Mat Shape
Square
Oil Resistant
Yes
Antifatigue
Yes
Matting Series Compatability
Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
Antimicrobial
No
Mat Color
Black
Brake Fluid Resistant
No
Edges
Interlocking
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 3/4 In., Length 3 ft., Matting Series Compatibility Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.