Antifatigue Mat, 5 ft L x 3 ft W, 1 in Thickness, Vinyl, Marble, Black/White
Mfr # 970S0035BL
Zoro # G204397477
product price: $279.74
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Material
Vinyl Surface With Dense Closed PVC Foam Base
Thickness
1 in
Surface Material
Vinyl
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970S0035BL
Zoro #
G204397477
UPC #
662641754003
Country of Origin
United States
Dimensions
Length
5 ft
Width
3 ft
Thickness
1 in
Width and Length
3 ft x 5 ft
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 970 Marble Sof-Tyle(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.