Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax 3 ft. L x Vinyl, 1/2" Thick 419S0023BY

3 ft. L x Vinyl, 1/2" Thick (Discontinued)

  • Mfr # 419S0023BY
  • Zoro # G1133955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419S0023BY
Zoro #
G1133955
UPC #
662641669703
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Color
Black with Yellow Border
Single Material Construction
Yes
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D3884-01, ASTM D412
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Mat Hardness
TBD
Mat Hardness Base
Sponge Foam
Brand_Part No
NOTRAX 419S0023BY
Material Combined
Yes Closed Cell PVC Foam
Material_tbl
PVC Foam
Color - Combined
Black with Yellow Border
Mat Material
Sponge Foam
Mat Color_Border Stripes_Combined
Black with Yellow Border

Description

Antifatigue Mat, Width 2 ft, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Surface Material Closed Cell PVC Foam, Mat Shape Rectangle, Length 3 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.