Antifatigue Mat, 3 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0033YB

  • Zoro # G7350458


product price: $126.44
/ea
Free Shipping & Returns

Key Features

Length
3 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0033YB
Zoro #
G7350458
UPC #
662641893504
Country of Origin
United States

Dimensions

Length
3 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Mat Shape
Square
Antifatigue
Yes
Weight
18 lb
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Welding Safe
No
X-Ray Detectable
No
NSF/ANSI 52
No
NFSI High Traction Certified
Yes
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Border Color
Yellow
Metal Detectable
No
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Autoclavable
No
Surface Design
Diamond Plate
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Number of Border Stripes
1
Durometer Rating
90
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Surface Texture
Raised Pattern
USDA Certified
No
Anti-Slip Backing
Yes
Washdown Safe
No
Single Material Construction
No
Number of Beveled Edges
4
Series
985 Ergo Trax(R) Grande(TM)

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.