Antifatigue Mat, 4 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0034YB

  • Zoro # G7350485


product price:  $168.59
/ea
Free Shipping & Returns

Key Features

Length
4 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985S0034YB
Zoro #
G7350485
UPC #
662641893528
Country of Origin
United States

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 4 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Weight
24 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Autoclavable
No
Surface Texture
Raised Pattern
USDA Certified
No
Washdown Safe
No
Single Material Construction
No
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Series
985 Ergo Trax(R) Grande(TM)
NFSI High Traction Certified
Yes
NSF/ANSI 52
No
Durometer Rating
90
Surface Design
Diamond Plate
Anti-Slip Backing
Yes
Number of Border Stripes
1
Thermally Insulating
Yes
X-Ray Detectable
No
Metal Detectable
No
DOC FF1-70 Rating
Yes
Border Color
Yellow
Number of Beveled Edges
4

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.