This item is Discontinued.

Notrax Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow 406S0035BY

Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow (Discontinued)

  • Mfr # 406S0035BY
  • Zoro # G4894416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406S0035BY
Zoro #
G4894416
UPC #
662641740433
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028, ASTM D 3884-01, ASTM D412, ASTM D1004-94a-03
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Antimicrobial
No
Weight
12.45 lb
Anti-Slip Surface
Yes
Welding Safe
No
NSF/ANSI 52
No
USDA Certified
No
Other Standards
ASTM C1028, ASTM D412, ASTM D1004-94a-03, ATSM D3884-01
Series
406 Razorback(TM) with Dyna-Shield(R)
Surface Texture
Raised Pattern
Single Material Construction
Yes
Reversible
No
Durometer Rating
15
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
NFSI High Traction Certified
No
Thermally Insulating
Yes
Metal Detectable
No
X-Ray Detectable
No
Anti-Slip Backing
Yes
Surface Design
Ribbed
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Number of Border Stripes
1
Number of Beveled Edges
4
Washdown Safe
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Backing Material
Vinyl Foam

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 406 Razorback(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.