Zoro Homepage

Antifatigue Mat, 5 ft. L x 3 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black/Yellow

  • Mfr # 490S0035YB

  • Zoro # G5703923


product price: $164.19
/ea
Free Shipping & Returns

Key Features

Length
5 ft.
Width
3 ft.
Thickness
9/16"
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490S0035YB
Zoro #
G5703923
UPC #
662641829558
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI; ASTM C1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859 CPSC FF-170; ASTM E-648; ASTM D1894-01; ASTM D-903-98
Weight
15 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
Yes
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
NSF/ANSI 52
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Border Stripes
1
Border Color
Yellow
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Single Material Construction
No
Anti-Slip Backing
Yes
Other Standards
ASTM C1028-96, ASTM D2240, ASTM D2859 CPSC FF-170, ASTM D3884, ASTM D903-98, ASTM D1004-94a-03, ASTM D1894-01, ASTM E648-94A
Surface Design
Diamond Plate
Series
490 Dura Trax(R)
USDA Certified
No
Reversible
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Surface Texture
Raised Pattern
Washdown Safe
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Thermally Insulating
Yes
Durometer Rating
61
X-Ray Detectable
No
NFSI High Traction Certified
Yes
Metal Detectable
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 490 Dura Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.