Antifatigue Mat, 9 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0039YB

  • Zoro # G7350546


product price: $379.32
/ea
Free Shipping & Returns

Key Features

Length
9 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0039YB
Zoro #
G7350546
UPC #
662641893634
Country of Origin
United States

Dimensions

Length
9 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 9 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Weight
54 lb
Antifatigue
Yes
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Number of Border Stripes
1
USDA Certified
No
Washdown Safe
No
Autoclavable
No
Reversible
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Series
985 Ergo Trax(R) Grande(TM)
Border Color
Yellow
Metal Detectable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
90
NFSI High Traction Certified
Yes
Surface Design
Diamond Plate
Anti-Slip Backing
Yes
X-Ray Detectable
No
Thermally Insulating
Yes
NSF/ANSI 52
No
Single Material Construction
No
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.