This item is Discontinued.

Notrax 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick 970S0023BU

3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (Discontinued)

  • Mfr # 970S0023BU
  • Zoro # G2529046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970S0023BU
Zoro #
G2529046
UPC #
662641750692
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Blue
Material
Vinyl Surface With Dense Closed PVC Foam Base
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI; ASTM G-21; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Weight
2 lb/sq ft
Antifatigue
Yes
Backing Material
PVC Foam
NSF/ANSI 52
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Reversible
No
Mat Shape
Rectangle
Oil Resistant
No
Autoclavable
No
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Number of Border Stripes
0
Welding Safe
No
Brake Fluid Resistant
No
Surface Texture
Smooth
Durometer Rating
85
Number of Beveled Edges
4
Washdown Safe
No
USDA Certified
No
NFSI High Traction Certified
Yes
Mat Hardness
Super-Soft
Anti-Slip Surface
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Type
Anti-Fatigue Matting
Antimicrobial
No
Mat Material
Vinyl Laminate
Metal Detectable
No
Series
970 Marble Sof-Tyle(TM) Grande(TM)
X-Ray Detectable
No

Description

Antifatigue Mat, Width 2 ft, Thickness 1 in, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.