This item is Discontinued.

Notrax Antifatigue Mat, 6 ft. L x 1" Thick 970S0046BURS

Antifatigue Mat, 6 ft. L x 1" Thick (Discontinued)

  • Mfr # 970S0046BURS
  • Zoro # G3863903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970S0046BURS
Zoro #
G3863903
UPC #
662641814851
Country of Origin
United States

Dimensions

Length
6 ft.
Width
4 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Blue
Mat Surface Pattern
Marble
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Mat Shape
Rectangle
Weight
2 lb/sq ft
Backing Material
PVC Foam

Description

Antifatigue Mat, Width 4 ft, Thickness 1 in, Mat Shape Rectangle, Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.