This item is Discontinued.

Notrax Antifatigue Mat, 3 ft. L x 3/4 in Thick 784S0023BR

Antifatigue Mat, 3 ft. L x 3/4 in Thick (Discontinued)

  • Mfr # 784S0023BR
  • Zoro # G6131422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784S0023BR
Zoro #
G6131422
UPC #
662641851979
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
3/4 in

Details

Item
Antifatigue Mat
Color
Brown
Mat Surface Pattern
Marble
Standards
ASTM D2240-02, ASTM D1004-94a-03, ASTM D3884-01, CPSC FF 1-70, ASTM D2859
Brake Fluid Resistant
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Mat Shape
Rectangle
Backing Material
Sponge

Description

Antifatigue Mat, Width 2 ft, Thickness 3/4 in, Mat Shape Rectangle, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.