Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick 482S0023GY

3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (Discontinued)

  • Mfr # 482S0023GY
  • Zoro # G2109727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482S0023GY
Zoro #
G2109727
UPC #
662641843295
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Application
Assembly Lines, Checkouts, Dry Environments, Reception Counters, Workstations
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
8.5 lb
Antimicrobial
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
X-Ray Detectable
No
NSF/ANSI 52
No
Washdown Safe
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
Number of Border Stripes
0
Autoclavable
No
Anti-Slip Backing
Yes
Mat Material
Vinyl Laminate
NFSI High Traction Certified
Yes
Mat Hardness
Soft
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Thermally Insulating
Yes
Reversible
No
Single Material Construction
No
Surface Texture
Raised Pattern
Series
482 Bubble Trax(R)
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Metal Detectable
No
Durometer Rating
90
Surface Design
Bubble
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 482 Bubble Trax(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.