This item is Discontinued.

Notrax Antifatigue Mat, 3 ft. L x 5/8 in Thick 410S5273GY

Antifatigue Mat, 3 ft. L x 5/8 in Thick (Discontinued)

  • Mfr # 410S5273GY
  • Zoro # G5458345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410S5273GY
Zoro #
G5458345
UPC #
662641677364
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft. 3"
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Corrugated
Standards
ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle

Description

Antifatigue Mat, Width 2 ft 3 in, Thickness 5/8 in, Mat Shape Rectangle, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.