This item is Discontinued.

Notrax Antifatigue Mat, 3 ft. L x 1/4" Thick 410S0223GY

Antifatigue Mat, 3 ft. L x 1/4" Thick (Discontinued)

  • Mfr # 410S0223GY
  • Zoro # G6048506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410S0223GY
Zoro #
G6048506
UPC #
662641638532
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Corrugated
Standards
ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested

Description

Antifatigue Mat, Width 2 ft, Thickness 1/4 in, Mat Shape Rectangle, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.