Zoro Homepage
This item is Discontinued.
Notrax Antifatigue Mat, 3 ft. L x 3/8" Thick 448S0023GN

Antifatigue Mat, 3 ft. L x 3/8" Thick (Discontinued)

  • Mfr # 448S0023GN
  • Zoro # G4684321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448S0023GN
Zoro #
G4684321
UPC #
662641843189
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Green
Mat Surface Pattern
Bubble
Standards
ASTM G22-76, ASTM G21, ASTM D2859 CPCSC FF 1-70
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antimicrobial
Yes
Backing Material
Rubber

Description

Antifatigue Mat, Width 2 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.