Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, Nitrile Rubber, Slotted, 3 ft W x 60 ft L, Black

  • Mfr # 755R0036BL

  • Zoro # G6046792


product price: $2,525.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Thickness
3/8 in
Surface Material
Nitrile Rubber
Mat Surface Pattern
Slotted
Backing Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755R0036BL
Zoro #
G6046792
UPC #
662641863095
Country of Origin
United States

Dimensions

Length
60 ft
Width
3 ft
Thickness
3/8 in
Mat Thickness
3/8 in
Mat Length
60 ft
Mat Width
3 ft
Drainage Hole Length
3 1/4 in
Drainage Hole Width
3/8 in
Drainage Hole Diameter
3.500 in L x 0.375 in W

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber
Mat Surface Pattern
Slotted
Backing Material
Nitrile Rubber
Oil Resistant
Oil Resistant
Welding Safe
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
Yes
Anti-Slip Surface
Yes
Mat Color
Black
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
270 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Food Processing, Food Service
Metal Detectable
No
Washdown Safe
Yes
Reversible
No
Anti-Slip Backing
Yes
Other Standards
ASTM C1028, ASTM D1171, ASTM D2240, ASTM D3884, ASTM D624, CPSC FF 1-70 ASTM D-2859
FDA Compliance
No
USDA Certified
No
Edge Style
Straight
Autoclavable
No
Number of Beveled Edges
0
NFSI High Traction Certified
No
Thermally Insulating
No
Critical Radiant Flux Class Rating
Class 1
Series
755 Niru(R) Versa Runner(TM)
Surface Texture
Raised Pattern
Mat Product Type
Antifatigue Mat
FS209E Class
No
Drainage Hole Shape
Slot
X-Ray Detectable
No
Drainage Holes per sq ft
12
DOC FF1-70 Rating
Yes
Number of Border Stripes
0
NSF/ANSI 52
No
Compression Deflection
@ 25 %/sq. in. 37.2 in.@ 50 %/sq. in. xx.x in.
Surface Design
Raised Nubs
Single Material Construction
Yes
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Backing Characteristics
Ribbed Channels
Antifatigue Material
Yes
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 60 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.