Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, Nitrile Rubber, Slotted, 4 ft W x 60 ft L, Black

  • Mfr # 755R0048BL

  • Zoro # G2118201


product price: $3,366.67
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Thickness
3/8 in
Surface Material
Nitrile Rubber
Mat Surface Pattern
Slotted
Backing Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755R0048BL
Zoro #
G2118201
UPC #
662641863132
Country of Origin
United States

Dimensions

Length
60 ft
Width
4 ft
Thickness
3/8 in
Mat Thickness
3/8 in
Mat Width
4 ft
Mat Length
60 ft
Drainage Hole Length
3 1/4 in
Drainage Hole Width
3/8 in
Drainage Hole Diameter
3.500 in L x 0.375 in W

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber
Mat Surface Pattern
Slotted
Backing Material
Nitrile Rubber
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Antimicrobial
Yes
Oil Resistant
Oil Resistant
Mat Color
Black
Welding Safe
No
Mat Shape
Rectangle
Weight
360 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Food Processing, Food Service
Thermally Insulating
No
Surface Design
Raised Nubs
Washdown Safe
Yes
Metal Detectable
No
FS209E Class
No
Number of Border Stripes
0
Antifatigue Material
Yes
Series
755 Niru(R) Versa Runner(TM)
Drainage Hole Shape
Slot
Number of Beveled Edges
0
Other Standards
ASTM C1028, ASTM D1171, ASTM D2240, ASTM D3884, ASTM D624, CPSC FF 1-70 ASTM D-2859
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Surface Texture
Raised Pattern
Drainage Holes per sq ft
12
Reversible
No
Edge Style
Straight
NFSI High Traction Certified
No
NSF/ANSI 52
No
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 25 %/sq. in. 37.2 in.@ 50 %/sq. in. xx.x in.
Autoclavable
No
USDA Certified
No
X-Ray Detectable
No
FDA Compliance
No
Backing Characteristics
Ribbed Channels
DOC FF1-70 Rating
Yes
Single Material Construction
Yes
Mat Product Type
Antifatigue Mat
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 60 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.