Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber

  • Mfr # 6LUL1

  • Zoro # G3613696


product price: $51.25
/ea

Key Features

Length
5 ft
Width
3 ft
Thickness
1/2 in
Surface Material
Rubber
Mat Surface Pattern
Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LUL1
Zoro #
G3613696
UPC #
662641888258
Country of Origin
India

Dimensions

Length
5 ft
Width
3 ft
Thickness
1/2 in
Mat Width
3 ft
Mat Thickness
1/2 in
Mat Length
5 ft
Drainage Hole Diameter
7/8 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Grit
Backing Material
Rubber
Mat Color
Black
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Antimicrobial
No
Surface Texture
Raised Pattern
Thermally Insulating
No
FDA Compliance
No
Metal Detectable
No
Edge Style
Beveled
FS209E Class
No
NFSI High Traction Certified
No
Surface Design
Raised Rings
Number of Border Stripes
0
NSF/ANSI 52
No
Series
619 Drain Lite(TM)
Anti-Slip Backing
Yes
Washdown Safe
Yes
Antifatigue Material
Yes
Backing Characteristics
Studded
Drainage Hole Shape
Circle
Welding Safe
No
Single Material Construction
Yes
Autoclavable
No
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Mat Product Type
Antifatigue Mat
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Reversible
No
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 619 Drain Lite(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.