Antifatigue Mat, Rubber, Drainage Holes, 38 in W x 64 in L, Black

  • Mfr # 38ZC97

  • Zoro # G9790121


product price:  $168.03
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
64 in
Width
38 in
Thickness
3/4 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38ZC97
Zoro #
G9790121
UPC #
662641888074
Country of Origin
United States

Dimensions

Length
64 in
Width
38 in
Thickness
3/4 in
Mat Thickness
7/8 in
Mat Width
3 ft 2 in
Mat Length
5 ft 4 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Backing Material
Rubber
Mat Color
Black with Yellow Border
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Weight
40 lb.
Antimicrobial
No
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
NFSI High Traction Certified
No
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
USDA Certified
No
Series
514 Sure Step
Single Material Construction
Yes
Reversible
No
FDA Compliance
No
Number of Beveled Edges
3
DOC FF1-70 Rating
Yes
Antifatigue Material
Yes
Thermally Insulating
No
Backing Characteristics
Studded
Border Color
Yellow
Ramp Material
Rubber
Metal Detectable
No
Edge Style
Beveled
FS209E Class
No
Autoclavable
No
Drainage Hole Shape
Circle
Welding Safe
No
NSF/ANSI 52
No
Washdown Safe
Yes
Surface Design
Raised Diamond Studs
X-Ray Detectable
No
Critical Radiant Flux Class Rating
Class 1
Mat Product Type
Antifatigue Mat
Number of Border Stripes
3

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 64 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 38 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.