Antifatigue Mat, Rubber, Mini-Diamond Studded Top, 39 in W x 10 1/4 ft L, Black

  • Mfr # 549S3124OB

  • Zoro # G5468967


product price:  $400.98
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 1/4 ft
Width
39 in
Thickness
7/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
549S3124OB
Zoro #
G5468967
UPC #
662641658226
Country of Origin
Thailand

Dimensions

Length
10 1/4 ft
Width
39 in
Thickness
7/8 in
Mat Length
10 ft 6 in
Mat Width
3 ft 2 in
Mat Thickness
7/8 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Anti-Slip Surface
Yes
Welding Safe
No
Mat Color
Black with Orange Border
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
Yes
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
94.89 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antifatigue Material
Yes
Backing Characteristics
Studded
DOC FF1-70 Rating
Yes
Series
549 Safety Stance(R)
USDA Certified
No
Washdown Safe
Yes
Critical Radiant Flux Class Rating
Class 1
Ramp Material
Nitrile Rubber
Drainage Hole Shape
Circle
Drainage Holes per sq ft
56
Mat Product Type
Antifatigue Mat
Surface Texture
Raised Pattern
Autoclavable
No
Number of Border Stripes
3
Metal Detectable
No
Single Material Construction
Yes
Anti-Slip Backing
Yes
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Thermally Insulating
No
Border Color
Orange
Number of Beveled Edges
3
Surface Design
Raised Diamond Studs
Reversible
No
X-Ray Detectable
No
FDA Compliance
No
Other Standards
ASTM C1028-96, ASTM D412, ASTM E648-94A
NSF/ANSI 52
No
NFSI High Traction Certified
No
FS209E Class
No
Edge Style
Beveled

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 1/4 ft, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 39 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.