Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Runner, 14 ft. L x 1/2" Thick 419C0036BY14

Antifatigue Runner, 14 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 419C0036BY14
  • Zoro # G7532682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419C0036BY14
Zoro #
G7532682
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft
Width
3 ft
Thickness
1/2 in

Details

Item
Antifatigue Runner
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Antimicrobial
No
Mat Shape
Rectangle

Description

Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 14 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.