Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 60 ft. L x 2 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 415R0024BL

  • Zoro # G5783337


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Thickness
3/8"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415R0024BL
Zoro #
G5783337
UPC #
662641639324
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
3/8"
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Oil Resistant
No
Antifatigue
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
Weight
79.2 lb
Anti-Slip Surface
Yes
Reversible
No
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
X-Ray Detectable
No
Thermally Insulating
Yes
Surface Design
Pebble
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Number of Border Stripes
0
NSF/ANSI 52
No
Durometer Rating
15
Washdown Safe
No
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
Surface Texture
Raised Pattern
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Single Material Construction
Yes
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Metal Detectable
No
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.