Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Antifatigue Runner, 60 ft. L x 1/2" Thick 406R0024BL

Antifatigue Runner, 60 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 406R0024BL
  • Zoro # G5436627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406R0024BL
Zoro #
G5436627
UPC #
662641740525
Country of Origin
Unknown

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
1/2"

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Corrugated
Standards
ASTM C1028, ASTM D 3884-01, ASTM D412, ASTM D1004-94a-03
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Oil Resistant
No
Antifatigue
Yes

Description

Antifatigue Runner, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.