Antifatigue Mat, 12 ft. L x 3 ft. W, 1" Thickness, Vinyl, Corrugated, Black
Mfr # 974S0312BL
Zoro # G4024727
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974S0312BL
Zoro #
G4024727
UPC #
662641750890
Country of Origin
United States
Dimensions
Length
12 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 12 ft
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 974 Ergo Mat(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.