Antifatigue Mat, 12 ft. L x 3 ft. W, 3/4" Thickness, Nitrile Blend Rubber Foam, Diamond Plate

  • Mfr # 3UFD2

  • Zoro # G4075556


product price: $471.36
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 ft.
Width
3 ft.
Thickness
3/4"
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UFD2
Zoro #
G4075556
UPC #
662641904347
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile
Surface Material
Nitrile Blend Rubber Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified
Antimicrobial
No
Antifatigue
Yes
Mat Shape
Rectangle
Weight
20 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Welding Safe
No
Number of Border Stripes
0
NSF/ANSI 52
No
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
Yes
DOC FF1-70 Rating
Yes
USDA Certified
No
Backing Characteristics
Chemical-Resistant, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
Reversible
No
NFSI High Traction Certified
No
Washdown Safe
No
Thermally Insulating
Yes
Surface Design
Pebble
Anti-Slip Backing
Yes
Metal Detectable
No
X-Ray Detectable
No
Autoclavable
No
Number of Beveled Edges
4
Resistance Properties
Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Series
440 Superfoam(TM) Comfort(TM)
Surface Texture
Raised Pattern
Backing Material
Closed Cell Vinyl Nitrile Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 440 Superfoam(TM) Comfort(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products