Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 12 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 415S0312BL

  • Zoro # G8492102


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Width
3 ft.
Thickness
3/8"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S0312BL
Zoro #
G8492102
UPC #
662641639560
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Backing Material
Closed Cell Vinyl Foam
Antimicrobial
No
Welding Safe
No
Anti-Slip Surface
Yes
Weight
23.76 lb
Metal Detectable
No
Durometer Rating
15
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Reversible
No
Anti-Slip Backing
Yes
USDA Certified
No
Thermally Insulating
Yes
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
Single Material Construction
Yes
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Surface Design
Pebble
Surface Texture
Raised Pattern
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Washdown Safe
No
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
0
NFSI High Traction Certified
No
Autoclavable
No
Number of Beveled Edges
4
X-Ray Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.