Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Antifatigue Runner, 12 ft. L x 3/8" Thick (Discontinued)

  • Mfr # 415S0312BL
  • Zoro # G6604488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S0312BL
Zoro #
G6604488
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
Antifatigue Runner
Color
Black
Antifatigue
Yes

Description

Antifatigue Runner, Width 3 ft, Thickness 3/8 in, Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.