Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Runner, 75 ft. L x 9/16" Thick 490

Antifatigue Runner, 75 ft. L x 9/16" Thick (Discontinued)

  • Mfr # 490
  • Zoro # G5692172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490
Zoro #
G5692172
UPC #
662641829626
Country of Origin
Unknown

Dimensions

Length
75 ft.
Width
3 ft
Thickness
9/16"

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Diamond Plate
Standards
NFSI, ASTM C1028-96, ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D-2859 CPSC FF-170, ASTM E-648, ASTM D1894-01, ASTM D-903-98
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Weight
203 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Brake Fluid Resistant
No
Backing Material
Closed Cell Vinyl Sponge

Description

Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.