This item is Discontinued.

Notrax Antifatigue Mat, 14 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black 985S0414BL

Antifatigue Mat, 14 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black (Discontinued)

  • Mfr # 985S0414BL
  • Zoro # G7327951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0414BL
Zoro #
G7327951
UPC #
662641894198
Country of Origin
United States

Dimensions

Length
14 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 14 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Oil Resistant
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
112 lb
Antifatigue
Yes
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
USDA Certified
No
X-Ray Detectable
No
Metal Detectable
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Series
985 Ergo Trax(R) Grande(TM)
Washdown Safe
No
Surface Texture
Raised Pattern
Surface Design
Diamond Plate
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Autoclavable
No
Number of Border Stripes
0
NSF/ANSI 52
No
NFSI High Traction Certified
Yes
Number of Beveled Edges
4
Durometer Rating
90
Single Material Construction
No
Reversible
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.