Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 75 ft. L x 4 ft. W, 1/2" Thickness, Vinyl, Corrugated, Black

  • Mfr # 474R4875BL

  • Zoro # G2232015


product price: $2,853.95
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
75 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474R4875BL
Zoro #
G2232015
UPC #
662641701731
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
1/2"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Number of Border Stripes
0
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Surface Texture
Raised Pattern
Surface Design
Ribbed
NFSI High Traction Certified
Yes
USDA Certified
No
Reversible
No
DOC FF1-70 Rating
Yes
Washdown Safe
No
Durometer Rating
60
NSF/ANSI 52
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Backing Characteristics
Insulation, NFSI, UniFision, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Metal Detectable
No
Single Material Construction
No
Series
474 Ergo Mat(TM)
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 474 Ergo Mat(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.