Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 75 ft. L x 4 ft. W, 3/4" Thickness, Nitrile Blend Rubber Foam, Textured, Black

  • Mfr # 440R4875BL

  • Zoro # G2062748


product price: $3,535.20
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Black
Length
75 ft.
Thickness
3/4"
Material
Nitrile/PVC Foam Blend
Surface Material
Nitrile Blend Rubber Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440R4875BL
Zoro #
G2062748
UPC #
662641857568
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/4"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile/PVC Foam Blend
Surface Material
Nitrile Blend Rubber Foam
Mat Surface Pattern
Textured
Edge Style
Beveled
Standards
ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859/CPSC FF-170; ASTM D-1894-01; ASTM D-412; ASTM-648
Application
Assembly Lines, Bar Areas, Cashiers Stations, Cooking Lines, Dishwashing Stations, Dry/Wet Environments, Food Prep Stations, Laboratories, Packaging Areas, Reception Counters, Service Counters, Workstations
Weight
189 lb
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Series
440 Superfoam(TM) Comfort(TM)
Metal Detectable
No
Other Standards
ASTM D1894-01, ASTM D2240, ASTM D-2859/CPSC FF-170, ASTM D3884, ASTM D412, ASTM D1004-94a-03, ASTM E648
NFSI High Traction Certified
No
Surface Design
Pebble
Reversible
No
Resistance Properties
Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Backing Characteristics
Chemical-Resistant, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
Autoclavable
No
Number of Beveled Edges
4
Washdown Safe
No
Single Material Construction
Yes
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Surface Texture
Raised Pattern
USDA Certified
No
Anti-Slip Backing
Yes
NSF/ANSI 52
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 440 Superfoam(TM) Comfort(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.